Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Fellowes® Alcohol-Free Screen Cleaner Wipes, 100/Pk - FEL99703

Fellowes® Alcohol-Free Screen Cleaner Wipes, 100/Pk - FEL99703

Item #: WBB1000823

(2)

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $16.75 ea.
  • Buy 2 $11.75 ea.
  • Buy 3+ $10.00 ea.

Customers Also Viewed

Fellowes® Screen Cleaner Wipes, 99703, Alcohol-Free, 100/Pk

Wipes in tub dispenser remove dirt, grease and fingerprints from all glass surfaces including LCD monitors, glare filters, copiers, scanners, PDAs and more. Nontoxic pre-moistened wipes are antistatic, streak-free, and alcohol-free. Do not use wipes on mesh screens.

Features:
  • Streak-free
  • Pre-moistened
  • Non-toxic
  • Anti-static
  • Alcohol-free


Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDFellowes®
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBER99703
  • PACKAGE QUANTITY1 Canister/Case
  • SIZE TYPE100 Wipes/Canister
  • TYPECleaning Wipes
  • WIDTH INCHES5-1/8
  • COLOR FINISHWhite
  • DESCRIPTIONScreen Cleaning Wipes
  • SUGGESTED APPLICATIONSDisplay Screen, Scanner, PDA, Copier
  • GLOBAL UOM QTY1
  • GLOBAL UOMEA
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 07, 2014

    Purchasing Agent Sigma Supply
    Your review:
    This is a good product would highly recomend this to any office use facility. I receive some samples of this product and was very please with the quality along with the affectiveness of the product.
  • Reviewer: Anonymous

    Date: January 09, 2013

    best screen clensing wipes
    Your review:
    Ive tried every brand available at walmart, best buy, target and dollar stores and these r by far the best ever wipes when you used with one of those buffing cloths. All the others would dry to fast so when I hold my laptop a certain u could see streaks that you couldn't see normally but these wipes don't dry too fast and dry flawlessly. I mean they do dry fast but not so fast that the buffering cloth causes streaks I used that same cloth with these wipes and now my screen looks brand new. Thanx fellowes for the awesome product. BTW I have OCD and these wipes exceeded my expectations big time.
Product Q & A

There are no questions for this product.

Popular item in this category

WEIMAN® E-tronic Wipes, 30 Wipes/Can 1/Case - WMN93

Item #: B1872600

Not Yet Rated

Ships same day.

$15.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® Alcohol-Free Screen Cleaner Wipes, 100/Pk - FEL99703

Fellowes® Alcohol-Free Screen Cleaner Wipes, 100/Pk - FEL99703

Item #: WBB1000823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant