Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCRUBS® Green Cleaning Wipes Light Citrus, 50 Wipes/Can 1/Case - ITW91856
See all 40 items in product family

SCRUBS® Green Cleaning Wipes Light Citrus, 50 Wipes/Can 1/Case - ITW91856

Item #: WBB1872538

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.50 ea.
2 $11.25 ea.
3+ $9.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
SCRUBS® Green Cleaning Wipes Light Citrus, 50 Wipes/Can 1/Case - ITW91856

Cleaning wipes are effective on any water-safe hard surface in home or office. Flushable; contain no dyes or hazardous ingredients.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • SCENTLight Citrus
    • BRANDScrubs®
    • MANUFACTURERS PART NUMBERITW91856
    • PACKAGE QUANTITY1 Can/Case
    • SIZE TYPE50 Wipes/Can
    • WEIGHT LBS1.16
    • DESCRIPTIONCleaning Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!