discount codeFree shipping over 300

Applied at checkout

SCRUBS® White Board Cleaner Cloths, 120 Wipes/Can 1/Case - ITW90891

SCRUBS® White Board Cleaner Cloths, 120 Wipes/Can 1/Case - ITW90891

Item #: WBB1872621

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Quantity Discount

  • Buy 1 $16.50 ea.
  • Buy 2 $12.00 ea.
  • Buy 3+ $10.50 ea.

Quantity

Popular item in this category

Customers Also Viewed

SCRUBS® White Board Cleaner Cloths, 120 Wipes/Can 1/Case - ITW90891

Lint-free wipe cleans and restores white boards in one easy step. Removes ghosting, grease, stains and shadows. Soft, absorbent wipe can be used as an eraser as well as a cleaner. Picks up marker dust ordinary erasers leave behind. Nontoxic, low-alcohol formula leaves a light, clean scent.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • SCENTClean
  • BRANDScrubs®
  • MANUFACTURERS PART NUMBERITW90891
  • PACKAGE QUANTITY1 Can/Case
  • SIZE TYPE120 Wipes/Can
  • WEIGHT LBS0.74
  • DESCRIPTIONWhite Board Cleaner Wipes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SCRUBS® White Board Cleaner Cloths, 120 Wipes/Can 1/Case - ITW90891

SCRUBS® White Board Cleaner Cloths, 120 Wipes/Can 1/Case - ITW90891

Item #: WBB1872621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top