Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Genuine Joe Surface Cleaner, All Purpose Cleaning Wipe, 100/Pack - GJO49870

Genuine Joe Surface Cleaner, All Purpose Cleaning Wipe, 100/Pack - GJO49870

Item #: WBB1000805

Not Yet Rated

$8.72 up to 67% OFF

Minimum Quantity: 2

Price: $2.89

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Genuine Joe Surface Cleaner, GJO49870, All Purpose Cleaning Wipe, 100/Pk

Use premoistened cleaning wipes for quick, easy cleanup of phones and office machines. Soft nonabrasive, nontoxic wipes come in convenient pop-up dispenser tub.

Features
  • Pre-moistened
  • Non-abrasive
  • Non-toxic


Product Specifications

  • BRANDGenuine Joe®
  • LENGTH INCHES5-8/9
  • MANUFACTURERS PART NUMBERGJO49870
  • PACKAGE QUANTITY1 Canister/Case
  • SIZE TYPE100 Wipes/Canister
  • TYPECleaning Wipes
  • WIDTH INCHES5
  • DESCRIPTIONCleaning Wipes
  • CHEMICAL COMPOUNDUnscented
  • ADDITIONAL INFORMATION100 x Wipes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red

Item #: B916602

(1)

Usually ships in 1 to 4 days

$2.48

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genuine Joe Surface Cleaner, All Purpose Cleaning Wipe, 100/Pack - GJO49870

Genuine Joe Surface Cleaner, All Purpose Cleaning Wipe, 100/Pack - GJO49870

Item #: WBB1000805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant