Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Terand® Marble & Granite Cleaner, 20 oz. Aerosol Can - CPC271 - Pkg Qty 12

Terand® Marble & Granite Cleaner, 20 oz. Aerosol Can - CPC271 - Pkg Qty 12

Item #: WBB2263376

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.28 each

Sold in packages of 12

Price: $51.36
Product Information
Customer Review
Product Q&A
Accessories
Terand® Marble & Granite Cleaner, 20 oz. Aerosol Can, 12 Cans - CPC271

Light duty, daily cleaner. Biodegradable, easy-to-use spray foam cleaner & conditioner removes grease, food residue, and fingerprints and restores brilliance to surfaces. Clean fresh fragrance, dries streak free.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTFresh
    • BRANDTerand®
    • MANUFACTURERS PART NUMBERCPC271
    • PACKAGE QUANTITY12 Cans
    • SIZE TYPE20 oz. Aerosol Can
    • DESCRIPTIONMarble & Granite Cleaner
    • NET WEIGHT18 oz.
    • SUGGESTED APPLICATIONSFood Service, Food Processing, Food Prep, Kitchens, Restaurants, Cafeterias
    • APPLICABLE MATERIALSGranite, Marble, Stone
    • DIRT TYPESFood Residue, Oil Stains, Fingerprints, Watermarks, Rust
    • SHELF LIFE 1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed