Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversey™ Gum Remover Cherry, 6.5oz Aerosol 1/Case - DVO5628817

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Diversey™ Gum Remover Cherry, 6.5oz Aerosol 1/Case - DVO5628817

Item #: WBB1872528

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.98 Save up to 34%
Price: $ 5.30
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Diversey™ Gum Remover Cherry, 6.5oz Aerosol 1/Case - DVO5628817

Handy product flash dries sticky materials, allowing you to easily break them up and remove them from carpets and upholstery. After use, product dries completely, residue-free. Safe for both natural and synthetic fibers.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTCherry
    • BRANDDiversey
    • MANUFACTURERS PART NUMBERDVO5628817
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE6.5 oz. Aerosol Can
    • WEIGHT LBS0.41
    • DESCRIPTIONGum Remover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed