Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krud Kutter Decal & Adhesive Remover, 8 oz. Bottle - 302819 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Krud Kutter Decal & Adhesive Remover, 8 oz. Bottle - 302819 - Pkg Qty 6

Item #: WBB2094102

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.77 each

Sold in packages of 6

Qty Price
1 $25.14/ pkg.
1+ $22.62/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Krud Kutter Decal & Adhesive Remover, 8 oz. Bottle - 302819

Decal & Adhesive Remover is a safer alternative to acetone, paint thinners, and other traditional solvents. Formulated with citrus to remove adhesive, asphalt, cable jelly, caulk, even Liquid Nails and mastic. Removes: Adhesive, Asphalt, Fresh Oil-Based Paint & Stain, Liquid Insulation, Blacktop, Liquid Nails®, Cable Jelly, Lubricants, Carbon Black, Mastic, Caulk, Oil & Grease, Diesel Soot, Duct Tape, Road & Roofing Tar, Silicone Sealant, Foam, Water Seal & More. Features: Quick release formula, Non-hazardous, Non-corrosive, Biodegradable.

Product Specifications

    • BRANDKrud Kutter
    • MANUFACTURERS PART NUMBER302819
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE8 oz. Bottle
    • TYPEInterior-Exterior
    • DESCRIPTIONDecal & Adhesive Remover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed