Take 15% off your entire order!

Offer applied at checkout

Scrubble 400 Series Stainless Steel Scrubber, Stainless Steel, 72 Scrubbers - 434PP

Scrubble 400 Series Stainless Steel Scrubber, Stainless Steel, 72 Scrubbers - 434PP

Item #: WBB611990

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $49.95

Clearance Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Scrubble 400 Series Stainless Steel Scrubber, Stainless Steel, 72 Scrubbers - 434PP

Stainless Steel: Wideband construction. The strongest and longest lasting stainless steel scrubber available. Will not rust or splinter.

Product Specifications

  • BRANDScrubble
  • CONSTRUCTIONStainless Steel
  • LENGTH INCHES--
  • MANUFACTURERS PART NUMBER434PP
  • PACKAGE QUANTITY72 Scrubbers
  • WIDTH INCHES--
  • COLOR FINISHSilver
  • DESCRIPTION400 Series Stainless Steel Scrubber
  • STYLEStainless Steel
  • CLEANING WIDTH3-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Scrubble Non-Abrasive Plastic Mesh Scrubber, Plastic, 24 Scrubbers - PS700

Item #: B612350

(1)

Ships same day.

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Scrubble 400 Series Stainless Steel Scrubber, Stainless Steel, 72 Scrubbers - 434PP

Scrubble 400 Series Stainless Steel Scrubber, Stainless Steel, 72 Scrubbers - 434PP

Item #: WBB611990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant