Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Libman Commercial 52" Tapered/Threaded Squeegee Handle - 618 - Pkg Qty 12
See all 42 items in product family

Libman Commercial 52" Tapered/Threaded Squeegee Handle - 618 - Pkg Qty 12

Item #: WBB598644

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.90 each

Sold in packages of 12

Price: $46.80
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • 52" long steel handle.
  • Can be used with all Libman Commercial window squeegees.
  • Replacement handle for Libman Commercial #191 and #192 squeegees.

Product Specifications

    • HANDLE MATERIALSteel (Recycled)
    • FOR USE WITH#192
    • BRANDLibman
    • CONSTRUCTIONSteel
    • DEPTH INCHES3/4
    • HEIGHT INCHES52
    • LENGTH INCHES52
    • MANUFACTURERS PART NUMBER618
    • PACKAGE QUANTITY12
    • SIZE TYPE4-3/10'
    • TYPESqueegee Handle
    • WEIGHT LBS1/2
    • WIDTH INCHES3/4
    • COLOR FINISHRed
    • DESCRIPTIONTapered/Threaded Squeegee Handle
    • STYLE--
    • CLEANING WIDTH52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed