Take 15% off your entire order!

Offer applied at checkout

Impact® Straight Rubber Blade Squeegee -36", 222-36 - Pkg Qty 4

Impact® Straight Rubber Blade Squeegee -36", 222-36 - Pkg Qty 4

Item #: WBB794187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.95 ea.

Price: $131.80 / Pkg of 4

Save $6.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Straight Rubber Blade Squeegee -36"

Straight Rubber Blade Squeegee. Constructed with a high-grade rubber blade and rugged electroplated steel support frame.

Items are priced per each but sold in package quantities of 2.

Product Specifications

  • FOR USE WITHLiquids
  • COLORSilver
  • BRANDImpact Products
  • CONSTRUCTIONRubber/Steel
  • LENGTH INCHES36
  • MANUFACTURERS PART NUMBER222-36
  • PACKAGE QUANTITY4
  • TYPEReplacement Squeegee Blade
  • WEIGHT LBS7.81
  • COLOR FINISHGray
  • DESCRIPTIONSqueegee Straight Rubber Blade White Brand 36 Inch
  • STYLE--
  • CLEANING WIDTH36
  • BLADE LENGTH INCHES36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Impact® Straight Rubber Blade Squeegee -30", 222-30 - Pkg Qty 6

Item #: B794035

Not Yet Rated

Usually ships in 5 to 8 days

$149.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Straight Rubber Blade Squeegee -36", 222-36 - Pkg Qty 4

Impact® Straight Rubber Blade Squeegee -36", 222-36 - Pkg Qty 4

Item #: WBB794187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant