Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tolco Cylinder Bottle with Applicator Tip, Embossed Scale, MDPE, 8 oz. - 130138 - Pkg Qty 350

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tolco Cylinder Bottle with Applicator Tip, Embossed Scale, MDPE, 8 oz. - 130138 - Pkg Qty 350

Item #: WBB2309288

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $581.00 Save up to 45%
$0.91 each

Sold in packages of 350

Price: $318.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tolco Cylinder Bottle with Applicator Tip, Embossed Scale, MDPE, 8 oz. - 130138

Precision application tip allows use to dispense the right amount in the right place. 38/400 thread finished. Medium-density polyethylene (MDPE) material. Contains embossed scale.

Product Specifications

    • CAPACITY8 oz.
    • BRANDTolco
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER130138
    • PACKAGE QUANTITY350
    • TYPEStandard
    • COLOR FINISHNatural
    • DESCRIPTIONPlastic Bottle with Applicator Tip

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed