Take 15% off your entire order!

Offer applied at checkout

National Marker Dry Zone Shadow Board Combo Kit, Green/Blue,68 X 30, Pro Series Acrylic - SBK135FG

National Marker Dry Zone Shadow Board Combo Kit, Green/Blue,68 X 30, Pro Series Acrylic - SBK135FG

Item #: WBB2339376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$729.00 up to 3% OFF

Price: $707.00

$117.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $707.00 or save 5% on purchase.

Quantity

National Marker Dry Zone Shadow Board Combo Kit, Green/Blue,68 X 30, Pro Series Acrylic - SBK135FG

Many manufacturing and food processing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features
  • Designed for food processing and washdown environments.
  • Includes Shadow Board and hardware for mounting tools
  • Vikan® brand tools included: 12' Angle broom, 24' Push Broom with 59' Handle, Dust pan, Bench brush, Single piece shovel with 14' blade.
  • Pro Series Acrylic with subsurface ink that will not chip, peel or deteriorate.
  • Temperature range of -30° to 190°

Product Specifications

  • BRANDNational Marker Company
  • CONSTRUCTIONPro Series Acrylic
  • HEIGHT INCHES68
  • MANUFACTURERS PART NUMBERSBK135FG
  • THICKNESS INCHES0.22
  • WEIGHT LBS24
  • WIDTH INCHES30
  • COLOR FINISHBlue on Green
  • DESCRIPTIONDry Zone Shadow Board Combo Kit
  • TEMPERATURE - RANGE-30°F to 190°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Marker Wet Zone Shadow Board Combo Kit, Green/Blue,68 X 30, Pro Series Acrylic - SBK119FG

Item #: B2339312

Not Yet Rated

Usually ships in 5 to 8 days

$871.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Marker Dry Zone Shadow Board Combo Kit, Green/Blue,68 X 30, Pro Series Acrylic - SBK135FG

National Marker Dry Zone Shadow Board Combo Kit, Green/Blue,68 X 30, Pro Series Acrylic - SBK135FG

Item #: WBB2339376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant