discount codeFree shipping over 300

Applied at checkout

+

Tolco Heavy Duty Foam Gun/Sanitizer, 1 Quart - 200115 - Pkg Qty 6

Tolco Heavy Duty Foam Gun/Sanitizer, 1 Quart - 200115 - Pkg Qty 6

Item #: WBB2309270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$83.95 ea.

Price: $503.70 / Pkg of 6

Quantity

Popular item in this category

Tolco Heavy Duty Foam Gun/Sanitizer, 2 Quart - 200114 - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$509.70

Customers Also Viewed

Tolco Heavy Duty Foam Gun/Sanitizer, 1 Quart - 200115

One quart heavy-duty foam gun. Unique multi-ratio stem easily provides 5 dilution settings. Accurately mixes chemicals in dilutions of 1, 2, 4, 6, and 12 oz. per gallon. Perfect for cleaning large areas. Wide-mouth opening allows for quick and easy filling. Dispenses 1.5 gallons per minute at 40-90 PSI. Can be used to produce thick, clinging foam or as a Gun/Sanitizer with the included adjustable deflector. Molded plastic outer body grip protects user from extreme water temperature.

Product Specifications

  • CAPACITY32 oz.
  • BRANDTolco
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER200115
  • PACKAGE QUANTITY6 Sets
  • TYPESpray Bottle
  • COLOR FINISHRed/Black/Natural
  • DESCRIPTIONHeavy Duty Foam Gun Sanitizer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tolco Heavy Duty Foam Gun/Sanitizer, 1 Quart - 200115 - Pkg Qty 6

Tolco Heavy Duty Foam Gun/Sanitizer, 1 Quart - 200115 - Pkg Qty 6

Item #: WBB2309270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tolco Heavy Duty Foam Gun/Sanitizer, 1 Quart - 200115 - Pkg Qty 6

    Be the first to know about our special deals and events!

    Top