Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tolco Reversible Scraper Blade, 4", 5 Blades/Pack - 280111 - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Tolco Reversible Scraper Blade, 4", 5 Blades/Pack - 280111 - Pkg Qty 5

Item #: WBB2309302

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.00 Save up to 41%
$2.96 each

Sold in packages of 5

Price: $14.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tolco Reversible Scraper Blade, 4", 5 Blades/Pack, 1 Pack - 280111

Perfect Edge. Replaceable blades come with one sharp edge and one dull edge for your specific application. Goes with the Tolco scraper model # B2309303

Product Specifications

    • BRANDTolco
    • CONSTRUCTIONMetal
    • LENGTH INCHES1/2
    • MANUFACTURERS PART NUMBER280111
    • PACKAGE QUANTITY250
    • TYPEReplacement Scraper Blades
    • WEIGHT LBS0.20
    • WIDTH INCHES4
    • COLOR FINISHSilver
    • DESCRIPTIONReversible Scraper Blades
    • STYLEReplacement Blade
    • CLEANING WIDTH4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed