Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Microfiber Looped-End Dust Mop Head - 48&Quot;

Rollover image to zoom in

Click image to enlarge

Rubbermaid Microfiber Looped-End Dust Mop Head - 48&Quot;

Item #: WBM1600827

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $319.95
Clearance Price: $ 312.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Rubbermaid FGJ85700GR00 Microfiber Looped-End Dust Mop Head - 48"

Rubbermaid Microfiber Looped-End Dust Mop Heads offer double the durability of standard dust mops. Tough, durable mops can be laundered. Microfiber with cotton and PET blend yarns. 100-week life expectancy. 20% post-industrial recycled cotton and 42% recycled PET plastic. Sold in pkg. of 12.

Product Specifications

    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMicrofiber Yarn
    • PACKAGE QUANTITY12
    • COLOR FINISHGreen
    • STYLELaunderable
    • SIZE48"
    • MANUFACTURER PART NUMBERFGJ85700GR00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!