Take 15% off your entire order!

Offer applied at checkout

National Marker Wet Zone Shadow Board, Yellow/Blue,68 X 30, ACP, Aluminum Composite Panel - SB123ACP

National Marker Wet Zone Shadow Board, Yellow/Blue,68 X 30, ACP, Aluminum Composite Panel - SB123ACP

Item #: WBB2339406

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$299.00 up to 3% OFF

Price: $289.95

Save $14.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

National Marker Wet Zone Shadow Board, Yellow/Blue,68 X 30, ACP, Aluminum Composite Panel - SB123ACP

Many manufacturing and food processing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features
  • Ideal for basic maintenance and organizational use
  • Includes Shadow Board and hardware for mounting tools
  • Designed for Vikan® brand tools (sold separately): Tank brush, 24' Single blade squeegee, Long handle scrub brush, Large hand brush, and 3 Gallon bucket.
  • Lightweight, dual-layered aluminum with plastic core
  • Protected by Sign Muscle® liquid laminate
  • Temperature range of -60° to 180°

Product Specifications

  • BRANDNational Marker Company
  • CONSTRUCTIONGeneral Purpose Aluminum Composite
  • HEIGHT INCHES68
  • MANUFACTURERS PART NUMBERSB123ACP
  • THICKNESS INCHES0.118
  • WEIGHT LBS13
  • WIDTH INCHES30
  • COLOR FINISHBlue on Yellow
  • DESCRIPTIONWet Zone Shadow Board
  • TEMPERATURE - RANGE-60° to 180°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

National Marker Dry Zone Shadow Board, Yellow/Blue,68 X 30, ACP, Aluminum Composite Panel - SB139ACP

Item #: B2339397

Not Yet Rated

Usually ships in 2 to 5 days

$242.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
National Marker Wet Zone Shadow Board, Yellow/Blue,68 X 30, ACP, Aluminum Composite Panel - SB123ACP

National Marker Wet Zone Shadow Board, Yellow/Blue,68 X 30, ACP, Aluminum Composite Panel - SB123ACP

Item #: WBB2339406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant