Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Bulk Wipe Dispenser Stand

Global Industrial™ Bulk Wipe Dispenser Stand

Item #: WB641487

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Bulk Wipe Dispenser Stand

Wipe Dispenser Stand is ideal for use in common areas such as lobbies, offices, restrooms, warehouses, and more. The tri-star shaped opening allows for a single wipe to be dispensed each time. The steel wipe container allows for roll wipes up to 9-1/4"Diameter, and can be mounted on walls or fixtures Overall Dimensions: 12"L x 14"W x 34"H. Assembly required.

Product Specifications

  • FOR USE WITHRolls Up To 9-1/4" Diameter
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel/Aluminum
  • HEIGHT INCHES34
  • LENGTH INCHES12
  • TYPEFloor Standing
  • WEIGHT LBS16
  • WIDTH INCHES14
  • COLOR FINISHSilver
  • DESCRIPTIONBulk Wipe Dispenser Stand
  • STYLEStandard
  • BASEStandard
  • FINISHStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial Wall Mounted Stainless Steel Wet Wipe Station Starter Kit

Item #: 670299

(1)

Available on or around 12/02/2020

$170.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Bulk Wipe Dispenser Stand

Global Industrial™ Bulk Wipe Dispenser Stand

Item #: WB641487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Global Industrial™ Bulk Wipe Dispenser Stand
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant