discount codeFree shipping over 300

Applied at checkout

+

Diversey Furniture Polish, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 4995480

Diversey Furniture Polish, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 4995480

Item #: WBB1872741

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.10 up to 39% OFF

Price: $63.95

Quantity

Popular item in this category

Customers Also Viewed

Diversey Furniture Polish, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 4995480

Get a beautiful, bright hard-wax shine in no more time than it takes to dust your solid and laminated wood furniture. Cleaner removes fingerprints, smudges and common oil-based marks. Blended polish helps protect surfaces against ordinary wear.

Product Specifications

  • SCENTLemon
  • BRANDDiversey
  • MANUFACTURERS PART NUMBER4995480
  • PACKAGE QUANTITY12 Bottles
  • SIZE TYPE32 oz. Trigger Spray Bottle
  • TYPETrigger Spray
  • DESCRIPTIONFurniture Polish
  • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
  • SUGGESTED APPLICATIONSGeneral Purpose, Office, Food Service, Classroom, Furniture Restoration
  • APPLICABLE MATERIALSSealed Wood, Formica, Sealed Granite, Particle Board, Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversey Furniture Polish, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 4995480

Diversey Furniture Polish, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 4995480

Item #: WBB1872741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Diversey Furniture Polish, Lemon, 32 oz. Trigger Spray Bottle, 12 Bottles - 4995480

    Be the first to know about our special deals and events!

    Top