Take 15% off your entire order!

Offer applied at checkout

Endust Professional Cleaning & Dusting Spray, Fresh, 15 oz. Aerosol Can, 6 Cans - 6196291

Endust Professional Cleaning & Dusting Spray, Fresh, 15 oz. Aerosol Can, 6 Cans - 6196291

Item #: WBB259676

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$129.90 up to 26% OFF

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Endust Professional Cleaning & Dusting Spray, Fresh, 15 oz. Aerosol Can, 6 Cans - 6196291

No-wax formula removes dust, soil and surface wax buildup. 15-oz. aerosol can. Sold 6 cans per case.

Product Specifications

  • SCENTFresh
  • BRANDEndust
  • MANUFACTURERS PART NUMBER6196291
  • PACKAGE QUANTITY6 Cans
  • SIZE TYPE15 oz. Aerosol Can
  • TYPEAerosol Spray
  • DESCRIPTIONProfessional Cleaning & Dusting Spray
  • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
  • SUGGESTED APPLICATIONSGeneral Purpose, Office, Food Service, Classroom, Furniture Restoration
  • APPLICABLE MATERIALSSealed Wood, Formica, Sealed Granite, Particle Board, Vinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Professional Behold Furniture Polish, Lemon, 16 oz. Aerosol Can, 6Cans - 6196406

Item #: B259677

(1)

Ships same day.

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Endust Professional Cleaning & Dusting Spray, Fresh, 15 oz. Aerosol Can, 6 Cans - 6196291

Endust Professional Cleaning & Dusting Spray, Fresh, 15 oz. Aerosol Can, 6 Cans - 6196291

Item #: WBB259676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant