Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Restor-A-Finish Dark Oak 16 oz. Can 6/Case

Rollover image to zoom in

Click image to enlarge

Howard Restor-A-Finish Dark Oak 16 oz. Can 6/Case

Item #: WBB750593

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Howard Restor-A-Finish Dark Oak 16 oz. Can 6/Case

Howard Restor-A-Finish restores the original color and luster in one step, without removing any of the existing finish. With a simple wipe-on, wipe-off process, most finished wood surfaces that seem to need a complete refinishing job can be restored in a few minutes. White heat rings and water marks, scratches, color fade, oxidation, smoke damage and most other blemishes can be quickly eliminated. Dark Oak color finish. 16 oz. Can. 6 Cans/Case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHoward
    • MANUFACTURERS PART NUMBERRF7016
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE16 oz. Can
    • TYPEFinish Restorer
    • COLOR FINISHDark Oak
    • DESCRIPTIONRestor-A-Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed