Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pledge Multi-Surface Cleaner Wet Wipes 7" x 10", 25/Pack 12/Case - 644080

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Pledge Multi-Surface Cleaner Wet Wipes 7" x 10", 25/Pack 12/Case - 644080

Item #: WBB259675

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.59 Save up to 42%
Qty Price
1 $66.59 ea.
2+ $65.22 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Pledge Multi-Surface Cleaner Wet Wipes 7" x 10", 25/Pack 12/Case - 644080

Multi-surface cleaner in the convenience and portion control of a wipe. Made for furniture that has a mix of wood and other material such as granite, glass or metal. Can also be used on electronics, plastic, mirrors, stainless steel, chrome, marble, appliances, countertops and porcelain. 25 wipes per container. Sold 12 containers per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDPledge
    • MANUFACTURERS PART NUMBER644080
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE25 Wipes
    • DESCRIPTIONMulti-Surface Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed