Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Seventh Generation® Professional Wood Cleaner, 32 oz. Trigger Spray, 8 Bottles - 44726

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Seventh Generation® Professional Wood Cleaner, 32 oz. Trigger Spray, 8 Bottles - 44726

Item #: WBB2310369

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Seventh Generation® Professional Wood Cleaner, 32 oz. Trigger Spray, 8 Bottles - 44726

Wood cleaning solution for commercial-use customers who want a unique value proposition with trusted results. Cleans, conditions and makes wood surfaces glow. Made with a unique blend of plant-based ingredients and organic coconut oil to clean, hydrate and restore with no yellowing build-up. Formulated to do its best work on treated wood, but also works well on other hard, non-porous surfaces. No dyes or synthetic fragrances.

Compliance Standards: USDA Certified Biobased 96%, Leaping Bunny Certified, Kosher Certified, Gluten Free

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTLemon Chamomile
    • BRANDSeventh Generation®
    • MANUFACTURERS PART NUMBER44726CT
    • PACKAGE QUANTITY8 Bottles
    • SIZE TYPE32 oz. Trigger Spray
    • TYPETrigger Spray
    • DESCRIPTIONWood Cleaner
    • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • APPLICABLE MATERIALSSealed Wood, Formica, Sealed Granite, Particle Board, Vinyl
    • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!