Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco 90293 Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"
See all 13 items in product family

Supco 90293 Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"

Item #: WBB1642398

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.20
Product Information
Customer Review
Product Q&A
Supco 90293 Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"

SUPCO® 90293 General Purpose Fan Relay used on many HVAC/R and Industrial applications. 24 VAC control circuit, 1 Amp load current, SPDT (single pole double throw). Typically used on control circuits.

Features:
  • General purpose switching relays SPDT contacts


Product Specifications

    • WEIGHT LBS0.16
    • AMPERAGE1
    • APPLICATIONHVAC/R - Appliance
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER90293
    • OPERATING VOLTAGE VAC24
    • DEPTH INCHES1-1/2
    • DESCRIPTIONFan Relay 24 VAC
    • WIDTH INCHES1-3/4
    • DIMENSIONS INCHES2-3/8 X 1-5/8 X 1-1/2
    • BRANDSupco®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!