Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Banner Stakes Standard Banner Head, 12' Banner, Yellow, "Caution, Cuidado"
See all 98 items in product family

Banner Stakes Standard Banner Head, 12' Banner, Yellow, "Caution, Cuidado"

Item #: WB436694

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Banner Stakes Standard Banner Head, 12' Banner, Yellow, "Caution, Cuidado"

Features:

  • Provides clear messages which eliminate confusion and enhance safety
  • Lowers risk of accidents, injury and liability
  • Lightweight colorful alternative to traditional steel barriers
  • Interchangeable Banner Heads with retractable tape belt that extends to more than 12 feet
  • Head tape is made of heavy duty woven polyester fabric, with bold black lettering, that won't fray or pucker
  • Heads include 3 receiver slots that allow for gridding and delineation of work area
  • Heads easily attach to top of Banner Stakes (sold separately)
  • Suitable for indoor/outdoor use


Product Specifications

    • LENGTH INCHES3-1/8
    • HEIGHT INCHES6-1/4
    • COLOR FINISHYellow
    • BASE STYLE--
    • BRANDBanner Stakes
    • DESCRIPTIONStandard Banner Head
    • BELT COLORYellow
    • BELT LENGTH FEET12
    • SERIESStandard
    • INCLUDES1 Retractable Belt
    • NUMBER OF BELTS1
    • BELT WIDTH INCHES2-1/2
    • POST COLOR--
    • PACKAGE QUANTITY1
    • MESSAGECaution - Cuidado
    • MANUFACTURERS PART NUMBER20120059
    • FOR USE WITHBanner Stakes STANDARD Banner Stake, Banner Base & Wall Mount Kit Only
    • BELT MESSAGECAUTION - CUIDADO
    • TYPEStanchion Head

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed