King Electric Heating Cable Self-Regulating SRP246-200 - 240V 1200W 200'

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

King Electric Heating Cable Self-Regulating SRP246-200 - 240V 1200W 200'

Item #: WBB2300159

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 686.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
King Electric Heating Cable Self-Regulating SRP246-200 - 240V 1200W 200'

SRP Series 240V Pre-Assembled Self-Regulating Pipe, Roof and Gutter De-Icing Heating Cable is designed for a variety of pipe, roof and gutter de-icing applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on shingled or metal roofs as well as metal or plastic pipes. The cable ins pre-terminated with a 30 inch cold lead, 240V and end-splice. Works down to -40°F. Cable will not burn out overheat when overlapped.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2-3/8
    • THICKNESS INCHES3/16 X 1/2
    • LENGTH FEET200
    • WEIGHT LBS13.25
    • COLORBlack
    • VOLTAGE240
    • WATTS PER FOOT6
    • PLUG TYPEHardwired
    • APPLICATIONPipes, Roofs, Gutters and Leaders
    • TYPEPre-Assembled
    • DESCRIPTIONSelf Regulating
    • BUS WIRE GAUGE (AWG)16
    • LISTING, RATING, CERTIFICATIONcETLus
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERSRP246-200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!