King Electric Roof and Gutter De-Icing Cable Constant Wattage Plug-In CWR300-60 - 120V 300W 60'

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

King Electric Roof and Gutter De-Icing Cable Constant Wattage Plug-In CWR300-60 - 120V 300W 60'

Item #: WBB2300116

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
King Electric Roof and Gutter De-Icing Cable Constant Wattage Plug-In CWR300-60 - 120V 300W 60'

CWR Series Constant Wattage Roof and Gutter De-Icing Heating Cable is designed to prevent costly roof damage caused by ice damns forming and helps maintain free flowing water through gutters and downspouts to the ground level. Requires no special wiring or assembly. Simply run cable per the instructions for both shingle and metal roofs. Size range from 20 ft to 240 ft to accommodate most roofs. Systems include roof clips and spacers. Operating at 8W per linear foot and pre-assembled with a 6 foot cold lead with grounded 120V plug and end-splice.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKing Electric
    • WIDTH INCHES1/2
    • HEIGHT INCHES1/2
    • LENGTH FEET60
    • WEIGHT LBS0.3
    • COLORBlack
    • VOLTAGE120
    • WATTS PER FOOT5
    • PLUG TYPE3-Prong Grounded
    • POWER CORD LENGTH FEET6
    • APPLICATIONRoofs, Gutters and Leaders
    • TYPEPre-Assembled
    • DESCRIPTIONConstant Wattage
    • LISTING, RATING, CERTIFICATIONcETLus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCWR300-60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!