Take 15% off your entire order!

Offer applied at checkout

CRC Lecithin Mold Release, 12 Wt Oz, Aerosol, Lecithin, Clear Oily Colorless - Pkg Qty 12

CRC Lecithin Mold Release, 12 Wt Oz, Aerosol, Lecithin, Clear Oily Colorless - Pkg Qty 12

Item #: WBB2337110

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $132.00 / Pkg of 12

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

CRC Lecithin Mold Release, 12 Wt Oz, Aerosol, Lecithin, Clear Oily Colorless

Non-silicone mold release helps assure multiple releases and will not interfere with parts to be painted, bonded, heat sealed or laminated.

Product Specifications

  • COLORClear Oily Colorless
  • BRANDCRC
  • DESCRIPTIONLecithin Mold Release
  • MANUFACTURERS PART NUMBER03306
  • MATERIAL(S)Lecithin
  • PACKAGE QUANTITY12
  • SIZE16 oz.
  • SIZE TYPEAerosol
  • TYPEMold Release
  • WEIGHT12
  • TEMP. RANGEUp to 500°F
  • PRODUCT FAMILYMold Release
  • CATEGORYIndustrial Maintenance
  • STYLELiquid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CRC Lecithin Mold Release, 12 Wt Oz, Aerosol, Lecithin, Clear Oily Colorless - Pkg Qty 12

CRC Lecithin Mold Release, 12 Wt Oz, Aerosol, Lecithin, Clear Oily Colorless - Pkg Qty 12

Item #: WBB2337110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant