Take 15% off your entire order!

Offer applied at checkout

CRC XT-2000™ Precision Cleaner, 12 Wt Oz, Aerosol, Cozol®, Clear Colorless - Pkg Qty 12

CRC XT-2000™ Precision Cleaner, 12 Wt Oz, Aerosol, Cozol®, Clear Colorless - Pkg Qty 12

Item #: WBB2337112

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $359.40 / Pkg of 12

Save $17.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

CRC XT-2000™ Precision Cleaner, 12 Wt Oz, Aerosol, Cozol®, Clear Colorless

A non-flammable, low odor, rapidly evaporating precision cleaner for use in electrical and industrial applications. Effectively removes dirt, light oils and other contaminants from electronic equipment.

Product Specifications

  • COLORClear Colorless
  • BRANDCRC
  • DESCRIPTIONPrecision Cleaner
  • MANUFACTURERS PART NUMBER03155
  • MATERIAL(S)Cozol®
  • PACKAGE QUANTITY12
  • SIZE16 oz.
  • SIZE TYPEAerosol
  • TYPECleaner
  • WEIGHT12
  • PRODUCT FAMILYCleaner
  • CATEGORYIndustrial Maintenance
  • STYLELiquid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CRC XT-2000™ Precision Cleaner, 12 Wt Oz, Aerosol, Cozol®, Clear Colorless - Pkg Qty 12

CRC XT-2000™ Precision Cleaner, 12 Wt Oz, Aerosol, Cozol®, Clear Colorless - Pkg Qty 12

Item #: WBB2337112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant