Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alemite Hydraulic Push-Type Adapter - B6239

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Alemite Hydraulic Push-Type Adapter - B6239

Item #: WBB2300764

Sold By: globalindustrial.com

Expected ship date 05/22/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Alemite Hydraulic Push-Type Adapter - B6239
Adds extra length to control valve. For use in all universal joints and lubrication tight spots.

Product Specifications

    • COLORSilver
    • BRANDAlemite
    • DESCRIPTIONHydraulic Push-Type Adapter
    • MANUFACTURERS PART NUMBERB6239
    • MATERIAL(S)--
    • PACKAGE QUANTITY1
    • SIZE6"
    • MAXIMUM PSI--
    • INCLUDESContact Nozzle; Locking Sleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!