
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Prolube 44130 Vertical Lift Pump, High Volume
Self priming high volume pump for use with Petroleum based media. Steel Construction with aluminum die cast head, Steel Plunger Rod and PTFE seals. Complete with 2" Cast Iron Bung Adapter. Delivers up to 750ml (26oz./stroke). Recommended Use: High Viscosity Petroleum based media, lacquer thinners; DO NOT use: Gasoline, water based media & other corrosive liquids
Self priming high volume pump for use with Petroleum based media. Steel Construction with aluminum die cast head, Steel Plunger Rod and PTFE seals. Complete with 2" Cast Iron Bung Adapter. Delivers up to 750ml (26oz./stroke). Recommended Use: High Viscosity Petroleum based media, lacquer thinners; DO NOT use: Gasoline, water based media & other corrosive liquids
Product Specifications
- BRANDProlube
- DESCRIPTIONVertical Lift Safety Pump
- MANUFACTURERS PART NUMBERVLP/01
- MATERIAL(S)Steel, Aluminum, Zinc
- PACKAGE QUANTITY1
- SIZE55 Gallon Drum
- TYPEPumps & Accessories
- HOSE LENGTH (INCHES)--
- FLOW RATE26 oz./Stroke
- HOSE TYPE--
- OUTLET THREAD TYPE2" Bung
- APPLICATIONHigh- Viscosity Petroleums, Lacquer Thinners
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Groz 44402 Heavy Duty Siphon Pump, 7 GPM, Fits 55 Gallon Drums
Item #: B2333768
Not Yet Rated
Usually ships in 4 to 7 days
$27.95

Prolube 44130 Vertical Lift Pump, High Volume
$35.95
- Product Information
- Customer Review
- Product Q&A