Take 15% off your entire order!

Offer applied at checkout

CRC Extreme Duty Food Grade Grease, 14 Wt Oz, Cartridge, Calcium Sulfonate, Tan - Pkg Qty 10

CRC Extreme Duty Food Grade Grease, 14 Wt Oz, Cartridge, Calcium Sulfonate, Tan - Pkg Qty 10

Item #: WBB2337100

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.25 ea.

Price: $152.50 / Pkg of 10

Save $7.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

CRC Extreme Duty Food Grade Grease, 14 Wt Oz, Cartridge, Calcium Sulfonate, Tan

NLGI 2 high performance lubricating grease excels in applications where resistance to water washout and broad operating temperatures are absolutely necessary.

Product Specifications

  • COLORTan
  • BRANDCRC
  • DESCRIPTIONExtreme Duty Food Grade Grease
  • MANUFACTURERS PART NUMBERSL35615
  • MATERIAL(S)Calcium Sulfonate
  • PACKAGE QUANTITY10
  • SIZE14 oz.
  • SIZE TYPECartridge
  • TYPELubricant
  • WEIGHT14
  • LUBRICANT TYPEFood Grade
  • TEMP. RANGE-4 to 351°F
  • PRODUCT FAMILYLubricant
  • CATEGORYIndustrial Maintenance
  • STYLESemi Solid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CRC Extreme Duty Food Grade Grease, 14 Wt Oz, Cartridge, Calcium Sulfonate, Tan - Pkg Qty 10

CRC Extreme Duty Food Grade Grease, 14 Wt Oz, Cartridge, Calcium Sulfonate, Tan - Pkg Qty 10

Item #: WBB2337100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant