Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube® Synthetic Gear Oil ISO 460, 1 Gallon Bottle - 54401 - Pkg Qty 4
See all 45 items in product family

Super Lube® Synthetic Gear Oil ISO 460, 1 Gallon Bottle - 54401 - Pkg Qty 4

Item #: WBB335009

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$57.95 each

Sold in packages of 4

Price: $231.80
Product Information
Customer Review
Product Q&A
Accessories
1 gal bottle Super Lube® Synthetic Gear Oil ISO 460

Super Lube® Synthetic Gear Oil is a USDA listed Food Grade lubricant, rated H-1 for incidental food contact. It is a clean, translucent oil with superior anti-wear and extreme pressure properties, suitable for lubricating the following: Spur, Helical, Herringbone, Rack and Pinion, Straight and Spiral Bevel, and Worm Gears. Excellent oxidation resistance, rust and corrosion protection and the ability to readily separate from water, make it ideally suited for Chain Drives, Worm gears, and Gear Boxes.1 gal bottle Super Lube® Synthetic Gear Oil ISO 460

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES13
    • BRANDSuperLube
    • DESCRIPTIONSynthetic Gear Oil
    • MANUFACTURERS PART NUMBER54401
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPEJug
    • ISO GRADE460
    • LUBRICANT TYPESynthetic Gear Oil
    • DIAMETER INCHES6
    • MANUFACTURERSynco Chemical

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result