Industrial Lubricants
Related Products
CLR PRO® Industrial Systems Flush safely removes rust & build up that causes overheating, keeping water systems operating efficiently. Features: Helps prevent equipment from overheating or failure, and energy inefficiencies with regular use. Removes rust and scale build up in industrial systems. Contains no harsh chemicals, like ammonia, or phosphates. Readily biodegradable. Manufactured in the USA. Great for preventative maintenance in: Heat Exchangers, Industrial Heat Exchangers, Cooling Towers, Boilers, Ball Mill Rollers, Pipes Built with Struvite, Heater Cores, HVAC, and more.
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty parts Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and ...
Blow Out is the strongest non-acid liquid drain cleaner and opener on the market. It's the non-acid answer for unclogging drains without damaging disposals, pipes, porcelain, or septic tanks. Biodegradable and environmentally safe but industrial strength Pours through standing water to free drains fast Dissolves hair, grease, soap and other organic matter Will not affect the bacterial action in cesspools or septic tanks Blow Out is stronger than household drain cleaners and safer than sulfuric acid
CLR PRO® Industrial Systems Flush safely removes rust & build up that causes overheating, keeping water systems operating efficiently. Features: Helps prevent equipment from overheating or failure, and energy inefficiencies with regular use. Removes rust and scale build up in industrial systems. Contains no harsh chemicals, like ammonia, or phosphates. Readily biodegradable. Manufactured in the USA. Great for preventative maintenance in: Heat Exchangers, Industrial Heat Exchangers, Cooling Towers, Boilers, Ball Mill Rollers, Pipes Built with Struvite, Heater Cores, HVAC, and more.
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...