Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NDT32GO - Nano Synthetic Gear Oil - 32 oz Liquid Bottle - Package Qty 12
See all 45 items in product family

NDT32GO - Nano Synthetic Gear Oil - 32 oz Liquid Bottle - Package Qty 12

Item #: WB319376

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 294.95
Product Information
Customer Review
Product Q&A
Accessories
NDT32GO - Nano Synthetic Gear Oil - 32 oz. Liquid Bottle

Specially designed for conventional and high performance applications: auto, truck, marine, racing, and heavy equipment axles where factory-fill or drain-and-fill levels of limited slip performance are required. Provides extreme pressure protection and load carrying capacity. High performance corrosion protection. Superior thermal stability with anti-foaming to increase performance. 20% increase in load capacity to failure (ASTM D3733). 40% reduction in scarring (ASTM D2266 4 ball wear test). 11% increase in thermal conductivity.
  • Specifically for conventional & high performance applications.
  • Great for auto, truck, marine, racing & heavy equipment axles
  • Perfect for factory fill or drain-and-fill levels of limited slip
  • Provides extreme pressure protection & load carrying capacity.
  • High performance corrosion protection.
  • Superior thermal stability & anti-foaming increases performance
  • 20% increase In load capacity to failure (ASTM D3733).
  • 40% reduction in scarring (ASTM D2266 4 ball wear test).
  • 11% increase in thermal conductivity
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDNano Pro MT
    • DESCRIPTIONNano Synthetic Gear Oil
    • MANUFACTURERS PART NUMBERNDT32GO
    • PACKAGE QUANTITY12
    • SIZE32 oz.
    • SIZE TYPEBottle
    • TYPESynthetic Gear Oil
    • COVERAGE0.077 Square Feet
    • ISO GRADE75/90
    • MANUFACTURERNano Pro MT

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Works as advertised

Your review: I work for a company that makes file folders and we have a machine that turns 30k units daily. The gear box has been problematic to say the least constantly requiring adjusting the production rate due to the failures we experiencing due to the gear box. I put the Nano gear oil in and have had no issues with failures. I have also noticed almost 0 foaming in the gear box which I feel attributes to the performance.

Pros: works very well have not had to replace the gear oil since I started using it

Cons: none

Is this review helpful?

Maintaince Director

Your review: Simple put the best gear oil I ever used, wish it came in larger sizes.

Pros: None

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!