Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust Bullet Automotive Formula Rust Inhibitive Coating 1/4 Pint Can 1/Case - RBA49

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Automotive Formula Rust Inhibitive Coating 1/4 Pint Can 1/Case - RBA49

Item #: WBB2174998

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.99 Save up to 6%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Automotive Formula Rust Inhibitive Coating 1/4 Pint Can 1/Case - RBA49

Our Automotive Formula contains more metal and is a bit thinner than our Standard Formula allowing for an easy application with HVLP automotive finishing guns, as well as brush or roller, and provides a smoother finish usually desired for automotive projects.. Use Rust Bullet Automotive Formula as a stand-alone coating, or in combination with Rust Bullet BlackShell, Rust Bullet WhiteShell, Rust Bullet ColorShells or Rust Bullet Clear Shot for unbeatable rust protection. One 1/4 Pint covers approx. 12 sq. ft. per coat - minimum 2 coat application required.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONAutomotive Formula Coating
    • PACKAGE QUANTITY1
    • SIZE.25 pt.
    • SIZE TYPECan
    • TYPERust Preventive/Remover
    • COVERAGE12 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!