Rust Bullet BlackShell Rust Inhibitive Coating Quart Can 24/Case - BSQ-C24

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet BlackShell Rust Inhibitive Coating Quart Can 24/Case - BSQ-C24

Item #: WBB1955750

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,319.76 Save up to 10%
Price: $ 1,190.00
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet BlackShell Rust Inhibitive Coating Quart Can 24/Case - BSQ-C24

BlackShell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply BlackShell as a topcoat over the patented Rust Bullet Standard or Rust Bullet Automotive Formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. BlackShell is UV Resistant, scratch and chip resistant. Rust Bullet BlackShell dries to a gloss black finish. Rust Bullet BlackShell can be brushed, rolled or sprayed. Covers approximately 100 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONBlackShell Coating
    • PACKAGE QUANTITY24
    • SIZE1 qt.
    • SIZE TYPECan
    • TYPERust Preventive/Remover
    • COVERAGE100 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!