Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust Bullet Clear Shot Coating 1/4 Pint Can 24/Case - CSQP-C24

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Clear Shot Coating 1/4 Pint Can 24/Case - CSQP-C24

Item #: WBB1955758

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.76 Save up to 9%
Price: $ 303.95
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Clear Shot Coating 1/4 Pint Can 24/Case - CSQP-C24

Clear Shot is a revolutionary single component UV resistant clear coat urethane that won't crack, chip, yellow, or peel and dries to an incredibly hard water clear finish. Clear Shot can be applied over painted or unpainted surfaces including wood and can be brushed, rolled, or sprayed, is self-leveling and will not leave brush marks. Covers approximately 12 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONClear Shot Coating
    • PACKAGE QUANTITY24
    • SIZE.25 pt.
    • SIZE TYPECan
    • TYPERust Preventive/Remover
    • COVERAGE12 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!