Rust Bullet Clear Shot Coating Gallon Can 4/Case - CSG-C4

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Clear Shot Coating Gallon Can 4/Case - CSG-C4

Item #: WBB1955761

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $759.96 Save up to 10%
Price: $ 686.00
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Clear Shot Coating Gallon Can 4/Case - CSG-C4

Clear Shot is a revolutionary single component UV resistant clear coat urethane that won't crack, chip, yellow, or peel and dries to an incredibly hard water clear finish. Clear Shot can be applied over painted or unpainted surfaces including wood and can be brushed, rolled, or sprayed, is self-leveling and will not leave brush marks. Covers approximately 400 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONClear Shot Coating
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPECan
    • TYPERust Preventive/Remover
    • COVERAGE400 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!