Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

1 Gallon Bottle Shown

Rust Bullet Metal Blast Coating 5 Gallon Pail - MB5G

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Metal Blast Coating 5 Gallon Pail - MB5G

Item #: WBB1955765

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.99 Save up to 9%
Price: $ 153.95
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Metal Blast Coating 5 Gallon Pail - MB5G

Rust Bullet Metal Blast is a cleaner and conditioner for metal that removes rust, grease, and contaminates allowing a superior bond to surfaces that have minimal or poor adhesive qualities. Metal Blast enhances the adhesive properties of coatings on any metal surface including aluminum and shiny polished metal. Metal Blast creates an ideal anchor pattern to surfaces allowing superior adhesion of all Rust Bullet Coatings. Benefits of using the Rust Bullet Metal Blast Sprayer are: Easy to use - wipe on, wipe off. Dissolves rust Cleans and conditions metal surfaces. Properly etches and conditions metal for better paint adhesion. Discourages the formation of rust under coatings and paints. Cleans and prepares metal for painting. Prevents the formation of flash rust Eliminates future peeling of paint.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONMetal Blast Coating
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • SIZE TYPEPail
    • TYPERust Preventive/Remover
    • COVERAGE1250 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!