Rust Bullet Metal Blast Coating Gallon Can 4/Case - MBG-C4

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Metal Blast Coating Gallon Can 4/Case - MBG-C4

Item #: WBB1955764

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.96 Save up to 9%
Price: $ 155.95
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Metal Blast Coating Gallon Can 4/Case - MBG-C4

Rust Bullet Metal Blast is a cleaner and conditioner for metal that removes rust, grease, and contaminates allowing a superior bond to surfaces that have minimal or poor adhesive qualities. Metal Blast enhances the adhesive properties of coatings on any metal surface including aluminum and shiny polished metal. Metal Blast creates an ideal anchor pattern to surfaces allowing superior adhesion of all Rust Bullet Coatings. Benefits of using the Rust Bullet Metal Blast Sprayer are: Easy to use - wipe on, wipe off. Dissolves rust Cleans and conditions metal surfaces. Properly etches and conditions metal for better paint adhesion. Discourages the formation of rust under coatings and paints. Cleans and prepares metal for painting. Prevents the formation of flash rust Eliminates future peeling of paint.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONMetal Blast Coating
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPECan
    • TYPERust Preventive/Remover
    • COVERAGE250 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!