Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust Bullet Metal Jacket Coating 5 Gallon Pail - MJ5G

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Metal Jacket Coating 5 Gallon Pail - MJ5G

Item #: WBB1955768

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.99 Save up to 10%
Price: $ 451.95
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Metal Jacket Coating 5 Gallon Pail - MJ5G

Temporary parts protector. A non-greasy, non-dirt collecting, non-tacky, dust retardant, continuous, flexible, removable film that will not crack, peel, or flake. Temperature range of -40°F to 175°F. Metal Jacket protects all metals against atmospheric rust and corrosion, salt spray, high humidity, chemical fumes, abrasive matter, fingerprinting and fingerprint corrosion. Translucent coating allows for easy reading of identification markings stamped on parts. USES: Machinery and metal parts - especially those in storage both indoors and outdoors, marine equipment, storage of tools, drills, etc., especially around outdoor drilling operations, farm and road machinery, finished or fabricated castings, valves, stampings, housings, especially in packaged equipment or parts in transit and during domestic or overseas shipments. Can be completely removed with most solvents when no longer needed. Dries to a transparent, amber, waxy film and can be applied by spray, dip, or brush.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONMetal Jacket Coating
    • PACKAGE QUANTITY1
    • SIZE5 gal.
    • SIZE TYPEPail
    • TYPERust Preventive/Remover
    • COVERAGE1500 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!