Take 15% off your entire order!

Offer applied at checkout

Super Lube Multi-Purpose Synthetic Lubricant Aerosol, 6 oz. - 31040 - Pkg Qty 12

Super Lube Multi-Purpose Synthetic Lubricant Aerosol, 6 oz. - 31040 - Pkg Qty 12

Item #: WBB335017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aerosol Can
  • Tube

Tube

  • SELECT
  • 6 oz.
  • 11 oz.

6 oz.

$6.30 ea.

Price: $75.60 / Pkg of 12

Save $3.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6 oz Super Lube® Multi Purpose Aerosol

Super Lube® Aerosol with Syncolon® (PTFE) is a multi-purpose lubricant, safe to use on anything that slides, swivels, rolls or squeaks. It withstands temperatures within a range of -40F to 450F. Super Lube® Aerosol with Syncolon® (PTFE) is a synthetic, heavy duty lubricant that is compatible with most other lubricants. Super Lube® Aerosol with Syncolon® (PTFE) contains the same synthetic grease that is in the Super Lube® tubes, cans, pails and drums. It is temporarily thinned with a solvent that cleans and penetrates the components to be lubricated, carrying the grease to those components. After a short time, the solvent evaporates, leaving behind a thin film of grease that provides long term lubrication that does not evaporate, dry or wash out. Super Lube® Aerosol with Syncolon® (PTFE) is USDA authorized, rated H-1 for use in federally inspected meat and poultry plants. 6 oz Super Lube® Multi Purpose Aerosol

Product Specifications

  • HEIGHT INCHES6-7/8
  • BRANDSuperLube®
  • DESCRIPTIONMulti-Purpose Aerosol
  • MANUFACTURERS PART NUMBER31040
  • PACKAGE QUANTITY12
  • SIZE6 oz.
  • SIZE TYPETube
  • TYPELubricant
  • LUBRICANT TYPESynthetic
  • MANUFACTURERSynco Chemical
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3 Oz Tube Super Lube® Heat Sink - Pkg Qty 12

Item #: B335069

Not Yet Rated

Usually ships in 5 to 8 days

$91.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Super Lube Multi-Purpose Synthetic Lubricant Aerosol, 6 oz. - 31040 - Pkg Qty 12

Super Lube Multi-Purpose Synthetic Lubricant Aerosol, 6 oz. - 31040 - Pkg Qty 12

Item #: WBB335017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant