Sprayon LU202 Moly Chain Lubricant, 11 oz. Aerosol Can - s00202000 - Pkg Qty 12
See all 22 items in product family

Sprayon LU202 Moly Chain Lubricant, 11 oz. Aerosol Can - s00202000 - Pkg Qty 12

Item #: WBB49964

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.10 each

Sold in packages of 12

Price: $61.20
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU202 Moly Chain Lubricant, 11 oz. Aerosol Can - s00202000

LU202 Moly Chain Lubricant is a high viscosity oil that clings to moving parts. Foaming action penetrates close tolerances of chain drive bushings and pins to provide long-lasting lubrication. Reduces friction wear on moving parts and in metal-to-metal applications. The "moly" additive improves its capacity to handle greater pressure requirements of start-up stress.
  • NSF reg. no. 115087; H2 rated
  • Foaming action penetrates close tolerances of chain drive bushings and pins
  • Specially formulated for all chain drive equipment
  • Reduces wear, increases chain life up to three times when applied regularly
  • Moly additive assures lubrication under extreme pressure
  • Withstands extreme temperatures
  • Effective from -20°F to +300°F
  • Excellent as a protective coating for stored metal parts
  • Aerosol is equipped with SPRAY ANYWAY™ valve
Recommended Uses: Chain drives and pins, forklift trucks, tractors, machinery, workstand rollers, conveyors, motorcycle and bicycle chains, sprockets, clippers, cutter bars, chain saws, link and roller assemblies.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONMoly Chain & Pin Brushing Lube
    • MANUFACTURERS PART NUMBERs00202000
    • PACKAGE QUANTITY12
    • SIZE11 oz.
    • SIZE TYPEAerosol
    • LUBRICANT TYPESynthetic Lubricant
    • NSF RATINGH2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lubricant

Your review: A good product.

Pros: works well fair price

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed