Take 15% off your entire order!

Offer applied at checkout

+

WD-40 20 oz. Trigger Pro® - Case Of 12 Bottles 110184

WD-40 20 oz. Trigger Pro® - Case Of 12 Bottles 110184

Item #: WB640505

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aerosol Can
  • Trigger Spray

Trigger Spray

  • SELECT
  • 3 oz.
  • 8 oz.
  • 11 oz.
  • 12 oz.
  • 20 oz.
  • 16 oz.
  • 18 oz.

20 oz.

Original Price: $109.95

Clearance Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WD-40 ® Multi-Use Lubricant - 16oz Aerosol Can - 490088 - 12 Cans/Case

WD-40® Multi-Use Product Industrial Size cans are perfect for users engaged in maintenance, repair and overhaul of equipment. Use to lubricate parts, prevent rust, displace water, and more! This is the can for industrial applications.

Product Specifications

  • BRANDWD-40®
  • DESCRIPTIONMulti-Use Lubricant
  • MANUFACTURERS PART NUMBER110184
  • PACKAGE QUANTITY12
  • SIZE20 oz.
  • SIZE TYPETrigger Spray
  • TYPELubricant
  • LUBRICANT TYPESynthetic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WD-40 20 oz. Trigger Pro® - Case Of 12 Bottles 110184

WD-40 20 oz. Trigger Pro® - Case Of 12 Bottles 110184

Item #: WB640505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant