Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WD-40 ® 3-In-One ® Multi-Purpose Lubricant - 8 oz. Bottle - 10138 - Pkg Qty 12
See all 38 items in product family

WD-40 ® 3-In-One ® Multi-Purpose Lubricant - 8 oz. Bottle - 10138 - Pkg Qty 12

Item #: WB319382

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.15 each

Sold in packages of 12

Price: $49.80
Product Information
Customer Review
Product Q&A
Accessories
WD-40 ® 3-In-One ® Multi-Purpose Lubricant - 8 oz. Bottle - 10138 - 12 Bottles/Case

3-IN-ONE® Multi-Purpose Oil has a precise, easy-to-use drip spout enables precise application, with no overspray or splatter, and its updated packaging has a fill level indicator strip that shows you when you're running low. 3-IN-ONE oil can be used to lubricate tools, hinges, nuts and bolts, bicycles, wheels, fans and many other moving parts.

Documents
SDS

Documents are in PDF format

Product Specifications

    • COLORClear Amber
    • BRAND3-In-One
    • DESCRIPTIONMulti-Use Lubricant
    • MANUFACTURERS PART NUMBER10138
    • PACKAGE QUANTITY12
    • SIZE8 oz.
    • SIZE TYPEBottle
    • FLASH POINT>305° F
    • NLGI GRADEN/A
    • TEMP. RANGE--
    • LUBRICANT TYPESynthetic Lubricant
    • COVERAGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed