Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Tier Portable Top Clothes Drying Rack, Gray, Steel/Nylon Mesh, 33-Linear Feet Capacity

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

2-Tier Portable Top Clothes Drying Rack, Gray, Steel/Nylon Mesh, 33-Linear Feet Capacity

Item #: WBB1140962

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.99 Save up to 36%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
2-Tier Portable Top Clothes Drying Rack, Gray, Steel/Nylon Mesh, 33-Linear Feet Capacity

Honey-Can-Do DRY-01104 2-tier Mesh Top Drying Rack, Silver with Blue. Dry your clothes without an energy consuming dryer even on rainy days with this handy 2-tiered drying rack. For indoor or occasional outdoor use, the rack is made from a coated steel frame making it sturdy and rust-resistant. Unlike a wall-mounted unit, this portable rack can be used anywhere including; the laundry room, balcony, porch, bathroom, or kitchen and folds down to 2" flat for easy storing. A top mesh shelf is ideal for air-drying delicate items such as sweaters, hosiery, and lingerie. With an incredible 33-linear feet of capacity to air-dry clothes using minimal floor space, this expandable drying rack is a great space-saver.

    Features:

  • 33 Feet Of Drying Space
  • Coated Steel Frame
  • Mesh Top For Flat Drying

Product Specifications

    • ASSEMBLYAssembled
    • PRODUCT GROUPResidential Storage
    • LIMITED WARRANTYLimited Lifetime
    • CAPACITY33-Linear Feet
    • HEIGHT INCHES41-1/2
    • STYLEPortable
    • PACKAGE QUANTITY1
    • BRANDHoney-Can-Do®
    • COLOR FINISHGray
    • LENGTH INCHES23-1/2
    • MANUFACTURERS PART NUMBERDRY-01104
    • WEIGHT LBS7
    • CONSTRUCTIONSteel, Nylon Mesh
    • WIDTH INCHES17
    • TYPE2-Tier Top Clothes Drying Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!