discount codeFree shipping over 300

Applied at checkout

+

Dri-Eaz 14" Extraction Tool - F511

Dri-Eaz 14" Extraction Tool - F511

Item #: WBB2199346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $619.00

$103.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $619.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Dri-Eaz 14" Extraction Tool - F511

The Extraction Tool significantly improves initial extraction productivity and increases profitability.

Features
  • Ergonomic rotomolded handle for all-day comfort – use right- or left-handed.
  • Save your back! Instant vacuum release lever means there’s no need to tilt or reposition tool.
  • Easy-clean rotomolded head with replaceable glide.
  • View window in head shows extraction progress; may be removed for cleaning
  • Rugged stainless steel tube.


Product Specifications

  • LENGTH INCHES52
  • WIDTH INCHES14
  • HEIGHT INCHES16
  • COLOR FINISHBlue/Silver
  • BRANDDri-Eaz®
  • CLEANING WIDTH14"
  • CONSTRUCTIONRotomolded Plastic/Stainless Steel
  • DESCRIPTIONExtraction Tool
  • MANUFACTURERS PART NUMBERF511
  • PACKAGE QUANTITY1
  • WEIGHT LBS8.2
  • APPLICATIONFlood extraction, carpet drying
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dri-Eaz 14" Extraction Tool - F511

Dri-Eaz 14" Extraction Tool - F511

Item #: WBB2199346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dri-Eaz 14" Extraction Tool - F511
    Dri-Eaz 14" Extraction Tool - F511
    Dri-Eaz 14" Extraction Tool - F511
    Dri-Eaz 14" Extraction Tool - F511

    Be the first to know about our special deals and events!

    Top