take 10% off our everday low prices!

Offer applied at final checkout

+

NaceCare Box Extractor, TP 4X - 8025150

NaceCare Box Extractor, TP 4X - 8025150

Item #: WBB607172

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $849.00

$141.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $849.00 or save 3% on purchase.

Quantity

Popular item in this category

NaceCare Self-Contained Extractor, AV 4X - 8025160

Usually ships in 7 to 10 days

Not Yet Rated

$1,018.99

Customers Also Viewed

Box Extractor, TP 4X
4 Gallon Capacity
Rugged two piece roto molded polyethylene. Powerful 2 HP vacuum motor with 2 year limited warranty providing excellent water recovery. Motor provides 120" water lift and 106 CFM of airflow. Features a 60 PSI pump. Lightweight and easy to transport with the upper and lower tanks detaching into two separate units.

Product Specifications

  • COLOR FINISHBlue
  • BRANDNaceCare
  • CFM106
  • CLEANING WIDTH4"
  • HORSEPOWER2
  • MANUFACTURERS PART NUMBERTP4X
  • POWER CORD LENGTH33'
  • PRESSURE POWER60 PSI
  • RECOVERY TANK CAPACITY4 Gal.
  • SOLUTION TANK CAPACITY4 Gallon
  • TYPEBox Extractor
  • VOLTAGE120
  • WATER LIFT INCHES120
  • WATTAGE1500
  • WEIGHT LBS27
  • TANK CONSTRUCTIONPolyethylene
  • STAGES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NaceCare Box Extractor, TP 4X - 8025150

NaceCare Box Extractor, TP 4X - 8025150

Item #: WBB607172

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top