Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Gloss Boss Microfiber Pad 2 Pack

Rollover image to zoom in

Click image to enlarge

Boss Cleaning Equipment Gloss Boss Microfiber Pad 2 Pack

Item #: WBB286996

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.30
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Gloss Boss Microfiber Pad 2 Pack

Twin washable microfiber pads clean any smooth surface faster, easier and better than conventional cloths. Super fine, gentle, advanced technology fibers clean and polishes in one pass while leaving floors streak-free. Absorbs liquids and picks up dirt, grease, grime and dust like a magnet. The microfiber pads can be rinsed and reused. They are machine washable. Price for Package of two Pads

Product Specifications

    • WIDTH INCHES5-1/2
    • BRANDBoss Cleaning Equipment
    • DESCRIPTIONGloss Boss Microfiber Pad 2 Pack
    • MANUFACTURERS PART NUMBERB100326

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result