Take 15% off your entire order!

Offer applied at checkout

NaceCare Self-Contained Extractor, AV 18AX - 8025166

NaceCare Self-Contained Extractor, AV 18AX - 8025166

Item #: WBB607166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,649.00

$941.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,649.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Self-Contained Extractor, AV 18AX
Cleaning Width 20"
Rugged two piece roto molded polyethylene. Powerful 1.8 HP 3 stage vacuum motor provides 135" water lift and 95 CFM of airflow. Features a 130 PSI diaphragm pump with bypass providing variable flow up to 1.1 GPM. The variable flow rate coupled with an adjustable vacuum shoe and brush pressure allow it to be used for both interim maintenance and restorative cleaning. Efficient forward motion allows upwards of 3000 sq.ft./ hour to be cleaned - three times the rate of pull back self-contained units. Other key features include, easy access removable spray bar with twist off jets and push forward design. The lock down vacuum shoe ensures consistent pressure on the carpet at all times. The large 18 gallon tanks enable it to tackle even the biggest commercial jobs. Lightweight and easy to transport with the upper and lower tanks detaching into two separate units. Accepts all optional accessories including the optional heater (sold separately).

Product Specifications

  • COLOR FINISHBlue
  • BRANDNaceCare
  • CFM95
  • HORSEPOWER1.8
  • MANUFACTURERS PART NUMBERAV18AX
  • POWER CORD LENGTH50'
  • PRESSURE POWER130 PSI
  • RECOVERY TANK CAPACITY18 Gal.
  • SOLUTION TANK CAPACITY18 Gallon
  • TYPESelf Contained w/Drive Motor
  • VOLTAGE120
  • WATER LIFT INCHES135
  • WATTAGE1400
  • WEIGHT LBS143
  • TANK CONSTRUCTIONPolyethylene
  • CLEANING WIDTH20"
  • STAGES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

NaceCare Self-Contained Extractor, AV 18SX - 8025168

Item #: B607165

Not Yet Rated

Usually ships in 7 to 10 days

$4,229.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NaceCare Self-Contained Extractor, AV 18AX - 8025166

NaceCare Self-Contained Extractor, AV 18AX - 8025166

Item #: WBB607166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant